Shop WAREHOUSE OF TIFFANY

CFL-8399FI 35 in. Lodgin Faux Wood 6-Light Lighted Ceiling Fan Fandelier with Glass Pillar Lamps

  • Mfr # CFL-8399FI
  • Zoro # G303746114

product price: 
$
764.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CFL-8399FI
Zoro #
G303746114
UPC #
653341080080
Country of Origin
United States

Description

Improve the air you breathe. Prevent stangnant air from hosting bacteria and viruses. Keep the temperature comfortable year round. Save money from having to turn on the air conditioning. These are only some of the benefits of installing a ceiling fan.

This hybrid ceiling fan hidden inside a sturdy lighted chandelier is a great solution. Six glass pillar shaded lamps emit excellent illumination. Each light bracket is anchored to faux-wood finished metal interior drum. The entire shade cloaks the highly functional full room ceiling fan. The six speed reversible motor insures you find just the right level of cooling comfort. Remote Controlled for extra convenience.

Features
  • Remote Controlled
  • Includes Remote and Light Kit
  • Three (3) abs blades
  • Six (6) Lights
  • Forward/reverse motor
Fan Efficiency
  • 329 RPM (Level 1) 5105 CFM
  • 300 RPM (Level 2) 4584 CFM
  • 265 RPM (Level 3) 4292 CFM
  • 223 RPM (Level 4) 3375 CFM
  • 191 RPM (Level 5) 2685 CFM
  • 127 RPM (Level 6) 1682 CFM
Specifications
  • Style: Traditional
  • Finish: Faux-Wood
  • Material: Metal & Glass
  • Blade Color: Black
  • Bulbs: (6)E26 40W (not included)
  • Voltage: 120V
  • Frequency: 60Hz
  • Overall Dimension: 35.4 x H 28.3 in.
  • Motor Size: 4.3 x 0.6 in.
  • Motor House Size: 5.1 x 5.5 in.
  • Downrod Length(s): 19.7 x 9.8 in Max
  • Shade: 35.4 x 8.5 in.
  • Blade Length: 5.3 in.
  • Blade Width: 4.6 in.
  • Canopy: 5.9 x H 2.25 in.
  • Weight: 31.09 lbs
ETL Listed and/or CETL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.