Shop WAREHOUSE OF TIFFANY

CFL-8453REMO-CH 52 in. Magee Indoor Remote Controlled Ceiling Fan with Light Kit; Chrome

  • Mfr # CFL-8453REMO/CH
  • Zoro # G603745794

product price: 
$
331.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CFL-8453REMO/CH
Zoro #
G603745794
UPC #
653341148186
Country of Origin
United States

Description

Dress up your living room or dining area with the beautiful crystal shades on the Magee ceiling fan from Warehouse of Tiffany. Featuring five sturdy wooden blades that reverse from silver to white maple for versatility, this fan improves air flow in your home for better cooling in the summer and heat distribution in the winter. The included remote provides for simple operation of the fan and integrated light right from your chair. With an adjustable downrod, this fan's suitable for different ceiling heights including angled installations.Improve the air you breathe. Prevent stagnant air from hosting bacteria and viruses. Keep the temperature comfortable round. Save money from having to turn on the air conditioning. These are only some of the benefits of installing a ceiling fan.Illuminate any room in style with this silver ceiling fan. This chrome lighted ceiling fan with crystal pentagon shade is the perfect solution. The five reversible wooden blades provide great air flow and flexibility in decorating. A beautiful balance between form and function. Remote Controlled for your cooling convenience.

Features
  • Five (5) wooden blades
  • Two color reversible fan blades
  • Remote Controlled
  • Forward/reverse motor
Fan Efficiency:
  • 172 RPM (Level 1) 5082 CFM
  • 127 RPM (Level 2) 3787 CFM
  • 92 RPM (Level 3) 2831 CFM
Specifications
  • Finish: Chrome
  • Blade colors: Silver, White Maple
  • Size: 52 in.
  • Materials: Metal, Wood, Crystal
  • Style: Contemporary Formal
  • Number Lights: Four (4) Light
  • Angled Ceilings: OK (< 15-deg)
  • Voltage: 110V-120V 60Hz
  • Motor size: 6 x 0.6 in.
  • Motor house size: 10 x 7.3 in.
  • Downrod Length(s): 4.9 x 9.8 in.
  • Shade: 13.7 x 6.7 in.
  • Blade Length: 20.5 in.
  • Blade Width: Head-3.5;Mid-5.5; Tail-3.1 in
  • Blade Thickness: 0.2 in.
  • Blade Pitch: 12.5-deg
  • Canopy: 5.9 x 2.25 in.
  • Motor Power:

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.