This item is Discontinued.

Warehouse Of Tiffany Warehouse of Tiffany CFL-8424CH 33.5 in. Sonome 6-Light Indoor Hand Pull Chain Ceiling Fan; Chrome CFL-8424CH

Warehouse of Tiffany CFL-8424CH 33.5 in. Sonome 6-Light Indoor Hand Pull Chain Ceiling Fan; Chrome (Discontinued)

  • Mfr # CFL-8424CH
  • Zoro # G903746200
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CFL-8424CH
Zoro #
G903746200
UPC #
653341118981
Country of Origin
United States

Description

Improve the air you breathe. Prevent stangnant air from hosting bacteria and viruses. Keep the temperature comfortable round. Save money from having to turn on the air conditioning. These are only some of the benefits of installing a ceiling fan.This modern lighted ceilng fan classified as a fandelier is a magnificent choice. Hidden fan blades are housed in a stunning band of diamond cut square crystals. Chrome metal hoops orbit the fixture with six candelabra style lamps for lovely illumination. Six variable fan rotation speeds insure you find just the right comfort level. Select with ease from any location with the convenience of the included remote control.

Features
  • Remote Controlled
  • Crystal Shade Fandelier
  • Three (3) ABS Blade
Fan Efficiency:
  • 125 RPM (Level 1) 1625 CFM
  • 188 RPM (Level 2) 2632 CFM
  • 220 RPM (Level 3) 3300 CFM
  • 263 RPM (Level 4) 4208 CFM
  • 295 RPM (Level 5) 4425 CFM
  • 325 RPM (Level 6) 5037 CFM
Specifications
  • Finish: Chrome
  • Size: 33.5 in.
  • Materials: Metal, Crystal, Plastic
  • Style: Glamorous Traditional
  • Switch Options: Remote Controlled
  • Shade: Crystal Shade Fandelier
  • The wood blades: Three (3) ABS Blades
  • Number of Lights: Six (6) Lights
  • Bulbs: (6)E12 40W (not included)
  • Angled Ceilings: OK (< 15)
  • Voltage: 120V 60Hz
  • Motor size: 3.3 x 0.8 in.
  • Downrod Length(s): 9.8 x 19.7 in.
  • Shade: 33.5 x 10.2 in.
  • Blade Length: 12.6 in.
  • Blade Width: 9.8 in.
  • Blade Thickness: 0.1 in.
  • Canopy: 5.9 x 2.25 in.
  • Motor Power: 34 W
  • Diameter: 33.5 in.
  • Height: 31.5 in.
  • Weight: 31 lbs
ETL Listed and/or CETL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.