Blender, 32 oz, Stainless Steel

  • Mfr # 7011HS
  • Zoro # G8539833
product price: 
$
731.99
/ea
Free Shipping & Returns

Key Features

Type
Extra Heavy Duty
Capacity
32 oz
HP
1/2 hp
Number of Speeds
2
Standards
UL Listed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7011HS
Zoro #
G8539833
UPC #
040072990090
Country of Origin
United States

Dimensions

Depth
7 in
Height
16 1/2 in
Width
8 in
Overall Depth
7 in
Overall Width
8 in
Overall Height
16 1/2 in
Fits Chest Size
Baked Enamel Coating, Clean, Dripless Pour Spout, Easy-Clean, Extra Heavy Duty Stainless Steel Container, Lid Features a Removable Fill Cap for Blending While Running

Details

Item
Blender
Type
Extra Heavy Duty
Capacity
32 oz
HP
1/2 hp
Number of Speeds
2
Standards
UL Listed
Special Features
Extra Heavy Duty Stainless Steel Container
Watts
350 W
Includes
Heavy Duty Motor
Material
Die-Cast Base, Stainless Steel Container
Color
Gray
Amps
3 A
RPM High
24,000 RPM
Hz
60 Hz
Voltage
120V
Horsepower
1/2 hp
Includes Sound Enclosure
No
Maximum Speed
24,000 RPM
Features
Baked Enamel Coating, Clean, Dripless Pour Spout, Easy-Clean, Extra Heavy Duty Stainless Steel Container, Lid Features a Removable Fill Cap for Blending While Running
Blending Functions
Smoothies
Wattage
350 W
Product Type
Blender
Container Material
Stainless Steel
Frequency
60 Hz
Current
3 A
Speed - Maximum
24,000 RPM
Wire Color
Gray

Description

Blender, Capacity 32 oz, Horsepower 1/2 hp, Overall Width 8 in, Overall Depth 7 in, Overall Height 16 1/2 in, Blending Functions Smoothies, Number of Speeds 2, Voltage 120V, Maximum Speed 24,000 RPM, Wattage 350 W, Color Gray, Container Material Stainless Steel, Includes Sound Enclosure No, Current 3 A, Features Baked Enamel Coating, Clean, Dripless Pour Spout, Easy-Clean, Extra Heavy Duty Stainless Steel Container, Lid Features a Removable Fill Cap for Blending While Running, Frequency 60 Hz

Ratings & reviews