Shop WARING COMMERCIAL

Blender, 40 oz, Glass

  • Mfr # 7011G
  • Zoro # G8206353

product price: 
$
655.99
/ea
Free Shipping & Returns

Key Features

Type
Heavy-Duty
Capacity
40 oz
HP
1/2 hp
Number of Speeds
2
Width
8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7011G
Zoro #
G8206353
UPC #
040072990083
Country of Origin
United States

Dimensions

Width
8 in
Depth
7 in
Height
16 1/2 in
Overall Height
16 1/2 in
Overall Width
8 in
Overall Depth
7 in

Details

Item
Blender
Type
Heavy-Duty
Capacity
40 oz
HP
1/2 hp
Number of Speeds
2
Voltage
120V
Hz
60 Hz
Material
Die-Cast Base, Glass Container
Includes
Glass Container
Amps
3 A
Watts
350 W
Color
Gray
Standards
UL Listed
RPM High
24,000 RPM
Horsepower
1/2 hp
Container Material
Glass
Maximum Speed
24,000 RPM
Current
3 A
Wattage
350 W
Includes Sound Enclosure
No
Product Type
Blender
Frequency
60 Hz
Speed - Maximum
24,000 RPM

Description

Blender, Capacity 40 oz, Horsepower 1/2 hp, Overall Width 8 in, Overall Depth 7 in, Overall Height 16 1/2 in, Number of Speeds 2, Voltage 120V, Maximum Speed 24,000 RPM, Wattage 350 W, Color Gray, Container Material Glass, Includes Sound Enclosure No, Current 3 A, Frequency 60 Hz, Includes Glass Container, Product Type Blender, Standards UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.