Shop WARING COMMERCIAL
See all product information
Create Account
Drink Mixer, 84 oz, Die-Cast Steel
- Mfr # WDM360TX
- Zoro # G405952567
product price:Â
$
1,138.00
/ea
Free Shipping & Returns
Key Features
Capacity
84 oz
Number of Speeds
3
Overall Width
13 in
Overall Height
19 3/4 in
Overall Depth
10 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WDM360TX
- Zoro #
- G405952567
- UPC #
- 040072083310
- Country of Origin
- China
Dimensions
- Overall Width
- 13 in
- Overall Height
- 19 3/4 in
- Overall Depth
- 10 1/2 in
- Fits Chest Size
- 1 yr Limited Warranty, Fully Automatic, Cup-Activated, One-Handed Start/Stop Operation, Fully Enclosed Actuators, Heavy-Duty, Increased Cup Clearance Slide Cups into Position without Tilt, One Butterfly Agitator for Softer Ice Creams and Mix-Ins, Thermal Protection to Prolong Motor Life
Details
- Item
- Drink Mixer
- Capacity
- 84 oz
- Number of Speeds
- 3
- Wattage
- 1,125 W
- Features
- 1 yr Limited Warranty, Fully Automatic, Cup-Activated, One-Handed Start/Stop Operation, Fully Enclosed Actuators, Heavy-Duty, Increased Cup Clearance Slide Cups into Position without Tilt, One Butterfly Agitator for Softer Ice Creams and Mix-Ins, Thermal Protection to Prolong Motor Life
- Standards
- cTUVus, NSF Certified
- Color
- Gray
- Includes
- (2) Agitators for Each Spindle
- Voltage
- 120V
- Weight
- 33 lb
- Horsepower
- 3 hp
- Container Material
- Die-Cast Steel
- Maximum Speed
- 21,000 RPM
- Product Type
- Drink Mixer
- Number of Spindles
- 3
- Current
- 3.3 A
- Blending Functions
- Aerating, Mixing
- Frequency
- 60 Hz
- Speed - Maximum
- 21,000 RPM
- Wire Color
- Gray
Description
Drink Mixer, Capacity 84 oz, Horsepower 3 hp, Overall Width 13 in, Overall Depth 10 1/2 in, Overall Height 19 3/4 in, Blending Functions Aerating, Mixing, Number of Speeds 3, Voltage 120V, Maximum Speed 21,000 RPM, Wattage 1,125 W, Color Gray, Container Material Die-Cast Steel, Includes Sound Enclosure Not Applicable, Number of Spindles 3, Current 3.3 A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.