Shop WARING COMMERCIAL

Blender, 48 oz, Copolyester

  • Mfr # MX1300XTXP
  • Zoro # G8089286

product price: 
$
1,298.99
/ea
Free Shipping & Returns

Key Features

Type
High Power, Reprogrammable
Capacity
48 oz
HP
3 1/2 hp
Number of Speeds
2
RPM High
20,000 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MX1300XTXP
Zoro #
G8089286
UPC #
040072006845
Country of Origin
France

Dimensions

Height
18 in
Depth
8 1/4 in
Width
8 1/2 in
Overall Depth
8 1/4 in
Overall Width
8 1/2 in
Overall Height
16 in
Fits Chest Size
4 Reprogrammable Beverage Stations, Dishwasher Safe, Easily Removable Container Cover with Removable Clear Cap Lets You Add Ingredients and Reduce Pressure During Hot Food Blending, Easy to Clean, Electronic-Membrane Keypad, One Piece, Removable Jar Pad

Details

Item
Blender
Type
High Power, Reprogrammable
Capacity
48 oz
HP
3 1/2 hp
Number of Speeds
2
RPM High
20,000 RPM
Hz
60 Hz
Amps
13 A
Includes
BPA Free Stackable Polycarbonate Container, Removable Jar Pad
Color
Black
Material
Die-Cast Base, Stackable BPA Free Polycarbonate Jar
Watts
1,500 W
Special Features
4 Reprogrammable Beverage Stations, Adjustable Speed Controls, Daily and Total Drink Counter
Voltage
120V
Standards
NSF, TUV
Current
12.5 A
Weight
16 lb
Blending Functions
Pulse, Smoothies
Frequency
60 Hz
Maximum Speed
45,000 RPM
Horsepower
3 1/2 hp
Container Material
Copolyester
Product Type
Blender
Includes Sound Enclosure
No
Features
4 Reprogrammable Beverage Stations, Dishwasher Safe, Easily Removable Container Cover with Removable Clear Cap Lets You Add Ingredients and Reduce Pressure During Hot Food Blending, Easy to Clean, Electronic-Membrane Keypad, One Piece, Removable Jar Pad
Wattage
1,560 W
Actuation
Electronic Keypad
Speed - Maximum
45,000 RPM
Wire Color
Black

Description

Blender, Capacity 48 oz, Horsepower 3 1/2 hp, Overall Width 8 1/2 in, Overall Depth 8 1/4 in, Overall Height 16 in, Blending Functions Pulse, Smoothies, Number of Speeds 2, Voltage 120V, Maximum Speed 45,000 RPM, Wattage 1,560 W, Actuation Electronic Keypad, Color Black, Container Material Copolyester, Includes Sound Enclosure No, Current 12.5 A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.