This item is Discontinued.

Waring Commercial Electric Countertop Griddle, 120V WGR140

Electric Countertop Griddle, 120V (Discontinued)

  • Mfr # WGR140
  • Zoro # G1472886
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WGR140
Zoro #
G1472886
UPC #
040072014291
Country of Origin
China

Dimensions

Overall Width (In.)
17
Overall Height (In.)
9 3/4
Overall Length (In.)
22 1/4

Details

Item
Electric Countertop Griddle
Watts
1800
Voltage
120
Plug
NEMA 5-15P
Amps
15
Includes
Removable 11 in Grease Tray, Steel Splash Guards, Heat-Resistant Handles
Cooking Surface (in.)
14 x 16
Material
Stainless Steel
Heat Setting
Up to 570 Degrees F

Description

Electric Countertop Griddle, Voltage 120, Includes Removable 11 in Grease Tray, Steel Splash Guards, Heat-Resistant Handles, Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.