Griddle, 28 in D, 22-1/4 in W

  • Mfr # WGR240X
  • Zoro # G2793297
product price: 
$
1,275.00
/ea
Free Shipping & Returns

Key Features

Type
Countertop
Material
Stainless Steel
Overall Height
9 3/4 in
Amps
13.75
Overall Depth
28 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WGR240X
Zoro #
G2793297
UPC #
040072069932
Country of Origin
China

Dimensions

Overall Height
9 3/4 in
Overall Depth
28 in
Cooking Chamber Size H x W x D
1 in x 14 in x 23 in
Overall Width
22 1/4 in
Cooking Surface Width
14 in
Cooking Surface Depth
23 in

Details

Item
Griddle
Type
Countertop
Material
Stainless Steel
Amps
13.75
Plug
NEMA 6-20
Voltage
240V
Wattage
3,300 W
Plug Type
6-20P
Cooking Surface (in.)
24 x 16
Watts
3,300 W
Maximum Operating Temperature
570 Degrees F
Weight
94.6 lb
Current
13.8 A
Control Type
Thermostatic
Installation Type
Countertop
Power Source
Electric
Operating Temperature - Maximum
570 Degrees F
Power Source - TS Only
Electric
Power Source - old
Electric
Shell Material
Stainless Steel

Description

Griddle, Power Source Electric, Cooking Surface Depth 23 in, Cooking Surface Width 14 in, Overall Height 9 3/4 in, Overall Width 22 1/4 in, Overall Depth 28 in, Material Stainless Steel, Control Type Thermostatic, Voltage 240V, Wattage 3,300 W, Installation Type Countertop, Max. Operating Temp. 570 Degrees F, Current 13.8 A, Plug Type 6-20P, Weight 94.6 lb

Restrictions

This item has been restricted from sale in the following states: WA

Ratings & reviews