Griddle, 9-3/4 in D, 17 in W

  • Mfr # WGR140X
  • Zoro # G2793254
product price: 
$
903.00
/ea
Free Shipping & Returns

Key Features

Type
Countertop
Material
Stainless Steel
Overall Height
22 1/4 in
Overall Depth
9 3/4 in
Cooking Surface (in.)
14 x 16
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WGR140X
Zoro #
G2793254
UPC #
040072069901
Country of Origin
China

Dimensions

Overall Height
22 1/4 in
Overall Depth
9 3/4 in
Cooking Chamber Size H x W x D
1 in x 12 in x 20 in
Cooking Surface Width
12 in
Overall Width
17 in
Cooking Surface Depth
20 in

Details

Item
Griddle
Type
Countertop
Material
Stainless Steel
Cooking Surface (in.)
14 x 16
Watts
1,800 W
Voltage
120V
Plug
NEMA 5-15
Amps
15
Wattage
1,800 W
Plug Type
5-15P
Maximum Operating Temperature
570 Degrees F
Power Source
Electric
Installation Type
Countertop
Control Type
Thermostatic
Current
15 A
Operating Temperature - Maximum
570 Degrees F
Power Source - TS Only
Electric
Power Source - old
Electric
Shell Material
Stainless Steel

Description

Griddle, Power Source Electric, Cooking Surface Depth 20 in, Cooking Surface Width 12 in, Overall Height 22 1/4 in, Overall Width 17 in, Overall Depth 9 3/4 in, Material Stainless Steel, Control Type Thermostatic, Voltage 120V, Wattage 1,800 W, Installation Type Countertop, Max. Operating Temp. 570 Degrees F, Current 15 A, Plug Type 5-15P

Restrictions

This item has been restricted from sale in the following states: WA

Ratings & reviews