Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Waring Commercial Immersion Blender, 100 Qt WSB60

Immersion Blender, 100 Qt (Discontinued)

  • Mfr # WSB60
  • Zoro # G2958523
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSB60
Zoro #
G2958523
UPC #
040072002113
Country of Origin
China

Dimensions

Height
31 in
Depth
5 1/2 in
Width
5 in
Overall Width
5 in
Overall Height
31 in
Overall Depth
5 1/2 in

Details

Item
Immersion Blender
Type
Heavy-Duty
Capacity
25 gal
HP
1 hp
Number of Speeds
Variable
Watts
750 W
Voltage
120V AC
Includes
16 in Shaft
Amps
6 A
Standards
cETLus, NSF
Color
Black
Hz
60
Material
Stainless Steel
Special Features
Universal Power Pack Fits All Shafts
RPM High
18,000 RPM
Features
Continuous on Feature, Universal Power Pack Fits All Shafts and Whisk Attachment, User Replaceable Couplings on Power Pack and Shaft
Weight
11 lb
Blending Functions
Emulsify, Mix, Puree, Sauces, Smoothie, Soups
Product Type
Immersion Blender
Horsepower
1 hp
Wattage
750 W
Container Material
Stainless Steel
Maximum Speed
18,000 RPM
Current
6.3 A
Actuation
Switch
Frequency
60 Hz

Description

Immersion Blender, Capacity 25 gal, Horsepower 1 hp, Overall Width 5 in, Overall Depth 5 1/2 in, Overall Height 31 in, Blending Functions Emulsify, Mix, Puree, Sauces, Smoothie, Soups, Number of Speeds Variable, Voltage 120V AC, Maximum Speed 18,000 RPM, Wattage 750 W, Actuation Switch, Color Black, Container Material Stainless Steel, Includes Sound Enclosure Not Applicable, Current 6.3 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.