Shop WARING COMMERCIAL
See all product information
Create Account
Wall Hanger, 2-3/4 in W
- Mfr # WSB01
- Zoro # G8376331
product price:Â
$
37.85
/ea
Key Features
Material
Die-Cast
For Use With
Immersion Blenders
Depth
4 in
Width
2 3/4 in
Height
2 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSB01
- Zoro #
- G8376331
- UPC #
- 040072002380
- Country of Origin
- China
Dimensions
- Depth
- 4 in
- Width
- 2 3/4 in
- Height
- 2 3/4 in
- Overall Height
- 2 3/4 in
- Overall Depth
- 4 in
- Overall Width
- 2 3/4 in
Details
- Item
- Wall Hanger
- Material
- Die-Cast
- For Use With
- Immersion Blenders
- Compatible with Brand
- Waring
- Product Type
- Wall Hanger
- Compatible with Manufacturer Model Number
- WSB40, WSB50, WSB55, WSB60, WSB65, WSB70, WSBPPWA
- Compatible Manufacturer Part Number
- WSB40, WSB50, WSB55, WSB60, WSB65, WSB70, WSBPPWA
- Compatible Manufacturer Model Number
- WSB40, WSB50, WSB55, WSB60, WSB65, WSB70, WSBPPWA
- For Use With Mfr. Model Number
- WSB40, WSB50, WSB55, WSB60, WSB65, WSB70, WSBPPWA
- Compatible with Manufacturer Model No.
- WSB40, WSB50, WSB55, WSB60, WSB65, WSB70, WSBPPWA
- Compatible with Mfr. Model No.
- WSB40, WSB50, WSB55, WSB60, WSB65, WSB70, WSBPPWA
- For Use with Mfr Model Number
- WSB40, WSB50, WSB55, WSB60, WSB65, WSB70, WSBPPWA
- Compatible Pump Manufacturer Part Number
- WSB40, WSB50, WSB55, WSB60, WSB65, WSB70, WSBPPWA
- Compatible Mfr. Model Number
- WSB40, WSB50, WSB55, WSB60, WSB65, WSB70, WSBPPWA
- For Manufacturer Part Number
- WSB40, WSB50, WSB55, WSB60, WSB65, WSB70, WSBPPWA
- Compatible with Mfr. Model Number
- WSB40, WSB50, WSB55, WSB60, WSB65, WSB70, WSBPPWA
- Compatible Product Type
- Immersion Blenders
- Compatible Brand
- Waring
Description
Wall Hanger, Product Type Wall Hanger, For Use With Immersion Blenders, Compatible with Brand Waring, Compatible Grainger Part Number 6FVD0, 6FVD1, 6FVD2, 6FVD3, 6FVD4, Compatible with Manufacturer Model Number WSB40, WSB50, WSB55, WSB60, WSB65, WSB70, WSBPPWA, Overall Depth 4 in, Overall Width 2 3/4 in, Overall Height 2 3/4 in, Material Die-Cast