Zoro Homepage

Mirror Defogger 12in x 18in Rectangular

  • Mfr # FFM-1218

  • Zoro # G7585984


product price: $75.05
/ea
Free Shipping & Returns

Key Features

Mounting Type
Surface Mounted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FFM-1218
Zoro #
G7585984
UPC #
881308010751
Country of Origin
United States

Details

Item
Mirror Defogger 12in x 18in Rectangular
Mounting Type
Surface Mounted

Description

WarmlyYours ClearlyYouTM Mirror Defoggers transmit gentle warmth across the mirror's surface, preventing moisture from forming while you bathe or shower. Self-adhesive backing allows easy application to any wall-hung mirror in just minutes. ClearlyYouTM Mirror Defoggers come ready to install in several shapes and sizes. This 12” X 18” rectangular mirror defogger is ideal for smaller mirrors or for clearing a specific focal point on a larger surface. Pre-attached power leads conveniently connect to your bathroom's 120V lighting circuit. The mirror defogger draws only a minimal amount of energy and operates at a constant, regulated temperature of 104 degrees. Not suitable for installation in the shower.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.