Slab Heating Cable, 240VAC, 483 ft. L, 12.0A

  • Mfr # WSHC-240-00483

  • Zoro # G7592241


product price:  $1,186.55
/ea
Free Shipping & Returns

Key Features

Heater Voltage
240VAC
Amps
12.0A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WSHC-240-00483
Zoro #
G7592241
UPC #
881308020767
Country of Origin
India

Dimensions

Cable Length
483 ft.

Details

Item
Slab Heating Cable
Heater Voltage
240VAC
Amps
12.0A

Description

If you’re trying to figure out a practical, effective way to bring heat to a room addition, WarmlyYours slab heating cable is just what you are looking for. No need for complicated ductwork or expensive plumbing to connect with your boiler. Electric floor heating cable is flexible enough for any room and installs directly in the concrete slab. This 240 VAC twin-conductor cable is 483′ and generates 6 watts per lineal foot at 12. . WarmlyYours slab heating cable is cCSAus approved and backed by a 10-year warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.