Zoro Homepage

Snow Melt Cable, 120VAC, 188 ft. L, 18.8A

  • Mfr # WHCA-120-0188

  • Zoro # G7584742


product price: $474.05
/ea
Free Shipping & Returns

Key Features

Heater Voltage
120VAC
Amps
18.8A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WHCA-120-0188
Zoro #
G7584742
UPC #
881308011307
Country of Origin
India

Dimensions

Cable Length
188 ft.

Details

Item
Snow Melt Cable
Heater Voltage
120VAC
Amps
18.8A

Description

Eliminate the hassle of shoveling this winter and keep your walkway, patio or porch clear of snow and ice with a WarmlyYours snow melting system. The 188′ 120 VACsnow melting cable features a twin conductor and measures 1⁄4” (6mm) in diameter. At 12 watts per lineal foot, it can be used for asphalt, concrete or (mortar under) paver applications. A 20 foot (6m) of 14 AWG cold lead is included. All WarmlyYours snow melting cables are CSA certified for outdoor use in the U.S. and Canada.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.