Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Snow Melt Cable, 120VAC, 43 ft. L, 4.2A

  • Mfr # WHCA-120-0043

  • Zoro # G7586002


product price: $217.55
/ea
Free Shipping & Returns

Key Features

Heater Voltage
120VAC
Amps
4.2A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WHCA-120-0043
Zoro #
G7586002
UPC #
881308011260
Country of Origin
India

Dimensions

Cable Length
43 ft.

Details

Item
Snow Melt Cable
Heater Voltage
120VAC
Amps
4.2A

Description

WarmlyYours snow melting cable installs in asphalt, concrete or mortar under pavers. This 120 VAC twin conductor heating cable is perfect for open areas, as well as odd-shaped areas and stairways. Each cable features a 1⁄4” (6mm) twin-conductor heat resistant cable for energy efficient operation and generates 12 watts per lineal foot for dependable and efficient snow melting performance. This 43′ snow melting cable comes with 20 feet (6m) of 14 AWG cold lead. , making it ideal for smaller walkways and stoops. All WarmlyYours snow melting cables are CSA certified for outdoor use in Canadian and U.S. markets.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.