Zoro Homepage

Snow Melt Cable, 240VAC, 188 ft. L, 9.4A

  • Mfr # WHCA-240-0188

  • Zoro # G7589554


product price: $485.99
/ea
Free Shipping & Returns

Key Features

Heater Voltage
240VAC
Amps
9.4A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WHCA-240-0188
Zoro #
G7589554
UPC #
881308011345
Country of Origin
India

Dimensions

Cable Length
188 ft.

Details

Item
Snow Melt Cable
Heater Voltage
240VAC
Amps
9.4A

Description

Say goodbye to snow-covered paths and slippery sidewalks. Well-suited for use in either residential or commercial applications, the 188′ 240 VAC WarmlyYours snow melting cable is composed of a 1⁄4” (6mm) twin-conductor heat resistant cable that generates 12 watts per lineal foot for reliable snow melting performance. The flexible heating cable and 20-foot (6m), 14 AWG cold lead, provide the versatility needed to enable easy installation of this snow melting system in concrete, asphalt or (in mortar under) paver walkways, stairs, patios and other outdoor spaces. All WarmlyYours snow melting cables are CSA certified for outdoor use in Canadian and U.S. markets.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.