Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tempzone Bench Mat 120V 16'' x 32'', 3.6 sq.ft., 0.5A

  • Mfr # TRT120-1.3x2.7

  • Zoro # G7585975


original price: $124.99
9% off
new price: $112.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRT120-1.3x2.7
Zoro #
G7585975
UPC #
881308022020
Country of Origin
India

Description

Pamper yourself with the radiant comfort of a WarmlyYours TempZoneTM Twin Shower Bench Mat. At 15 watts per sq. ft., these 120V, 16 in. X 32 in. mats chase away the chill and gently heat your shower bench. They are UL Listed and safe for installation in wet locations. With a twin-conductor heating cable and a 14 AWG cold lead, the TempZoneTM Twin Shower Bench Mat is fully backed by our industry-leading 25-year No NonsenseTM Warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.