This item is Discontinued.

Warmlyyours Towel Warmer Sierra Square 8-bars Polished Stainless Steel TW-SR-08PS-HW

Towel Warmer Sierra Square 8-bars Polished Stainless Steel (Discontinued)

  • Mfr # TW-SR-08PS-HW
  • Zoro # G7605200
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TW-SR-08PS-HW
Zoro #
G7605200
UPC #
881308057763
Country of Origin
China

Details

Item
Towel Warmer Sierra Square 8-bars Polished Stainless Steel
Finish
Polished Stainless Steel
Material
Stainless Steel

Description

Wrap yourself in radiant comfort with a warm, fluffy towel waiting for you after every shower. The WarmlyYours Sierra Towel Warmer adds luxury and defines your style. With a modern, geometric look and polished stainless steel finish, it is ideal for bathrooms with a sleek, contemporary look. With dimensions of 23 5/8”W x 31.5”H x 4.75”D, the Sierra’s eight flat bars perfectly accommodate two bath towels or a bathrobe. Hardwired and wall-mounted, it includes a built-in on/off switch but it can also be paired with a programmable timer (sold separately), offering the convenience of presetting the towel warmer to turn on and off according to your schedule. The Sierra is cULus Listed and operates on 120 volts, producing 150 watts to safely and gently heat your towels.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.