Temperature Indicating Label, PK100
Mfr # WM 8/46-SQ
Zoro # G016546728
product price: $158.99
/pk 100, $1.59/ea
Free Shipping & Returns
Key Features
Background Color
Pink, Red, White
Label Height
1 13/16 in
Label Width
3/4 in
Resettable
Not Resettable
Environmental Indicator Type
Heat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WM 8/46-SQ
Zoro #
G016546728
UPC #
-
Country of Origin
Mexico
Dimensions
Label Height
1 13/16 in
Label Width
3/4 in
Details
Background Color
Pink, Red, White
Item
Assending Time/Temp. inidcator
Resettable
Not Resettable
Environmental Indicator Type
Heat
Type of Damage Indicated
Temperature
Status When Shipped
Armable
Shelf Life
2 yr
Traceability
QR Code
Adhesive Material
Acrylic
Run Out Time
48 hr
Operating Temperature - Minimum
-40 Degrees F
Max. Temperature Measured
46 Degrees F
Series
WarmMark QR
Max. Operating Temp.
250 Degrees F
Description
Assending Time/Temp. inidcator, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.