Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Temperature Indicating Label, Blue, PK100

  • Mfr # WM 8/46

  • Zoro # G0507998


product price: $160.99
/pk 100, $1.61/ea
Free Shipping & Returns

Key Features

Label Height
1 13/16 in
Label Width
3/4 in
Label Material
Self Adhesive Paper
Max. Operating Temp.
46 Degrees F
Background Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WM 8/46
Zoro #
G0507998
UPC #
751571535124
Country of Origin
Mexico

Dimensions

Label Height
1 13/16 in
Label Width
3/4 in

Details

Item
Temperature Indicating Label
Label Material
Self Adhesive Paper
Max. Operating Temp.
46 Degrees F
Background Color
Blue
Message Color
Blue/White
Adhesive Material
Acrylic
Activation Time - Brief Exposure
2 hr.
Language
English
Label Finish
Matte
Type of Damage Indicated
Temperature
Activation Time - Prolonged Exposure
48 hr.
Activation Temperature
8 Degrees C/46 Degrees F
Status When Shipped
Armable
Min. Operating Temp.
-13 Degrees F
Resettable
Not Resettable
Environmental Indicator Type
Heat
Shelf Life
2 yr
Activation Time - Moderate Exposure
12 hr.
Temperature Range
-13 Degrees to 46 Degrees F
Max. Temperature Measured
46 Degrees F
Min. Temperature Measured
46 Degrees F
Operating Temperature - Minimum
-13 Degrees F

Description

Temperature Indicating Label, Environmental Indicator Type Heat, Tilt Indicator Type Not Applicable, Resettable Not Resettable, Label Width 3/4 in, Label Height 1 13/16 in, Temperature Range -13 Degrees to 46 Degrees F, Angle Sensitivity Not Applicable, Adhesive Material Acrylic, Min. Temperature Measured 46 Degrees F, Max. Temperature Measured 46 Degrees F, Shelf Life 2 yr, Status When Shipped Armable, Language English, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.