Zoro Homepage

ATV/UTV Electric Winch, Rotating End Cap

  • Mfr # 101030

  • Zoro # G1201801


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Electric Winch Item
ATV/UTV Electric Winch
Winch Type
Pulling
Voltage Rating
12V DC
1st Layer Load Capacity
3,500 lb
Motor HP
1.2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101030
Zoro #
G1201801
UPC #
012748055983
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Limited Lifetime Electric 3 yr
Overall Height
4 5/8 in
Overall Width
13 23/64 in
Included Rope Length
50 ft
Overall Length
13 3/8 in
Control Pendant Cord Length
10 ft
Included Rope Dia.
3/16 in
Line Length
50 ft
Controller Cord Length
10 ft
Mfr. Warranty Length
3 yr (Electrical); Limited Lifetime (Mechanical)
Included Line Diameter
1/5 in

Details

Electric Winch Item
ATV/UTV Electric Winch
Winch Type
Pulling
Voltage Rating
12V DC
1st Layer Load Capacity
3,500 lb
Motor HP
1.2 hp
1st Layer Line Speed
15.8 fpm
Rope Material
Synthetic
Full Load Amps
192 A
Winch Gear Type
3-Stage Planetary
Item
ATV/UTV Electric Winch
No Load Line Speed
15.8 fpm
Series
VRX 35-S
Winch Gear Ratio
153:1
Clutch Release
Yes
Drum Capacity for 1/4 In. Cable
27 ft
Mechanical Brake
Yes
Free Spooling Clutch Type
Rotating End Cap
Pulley Block
No
Gear Type
Planetary
Gear Ratio
153:1
Number of Gear Settings
3
Body Finish
Powder Coated
Motor Horsepower
1 1/4 hp
Included Components
Brake, Synthetic Rope
Body Material
Stainless Steel
Resistance Properties
Corrosion Resistant, Waterproof
Operation
Pulling
Maximum Pulling Capacity
3,500 lb
Color
Black
Handle Attachment Type
Permanent
Compatible Line
Synthetic Rope
Includes Brake
Brake Included
Maximum Current
192 A
Product Type
ATV/UTV Electric Winch
Max Drum Capacity per Line Dia
50 ft per 3/16 in
Controls
Handheld
Operating Voltage
12V DC
Voltage
12V DC

Description

Electric Winch, 1st Layer Line Speed 15.8 fpm, 1st Layer Load Capacity 3,500 lb, Operating Voltage 12V DC, Motor Horsepower 1 1/4 hp, Maximum Current 192 A, Number of Gear Settings 3, Gear Ratio 153:1, Gear Type Planetary, Line Length 50 ft, Controls Handheld, Body Material Stainless Steel, Color Black, Compatible Line Synthetic Rope, Controller Cord Length 10 ft, Maximum Drum Capacity per Line Diameter 50 ft per 3/16 in, Handle Attachment Type Permanent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.