Zoro Homepage

ATV/UTV Electric Winch, Rotating End Cap

  • Mfr # 101145

  • Zoro # G1201829


product price: $689.99
/ea
Free Shipping & Returns

Key Features

Electric Winch Item
ATV/UTV Electric Winch
Winch Type
Pulling
Voltage Rating
12V DC
1st Layer Load Capacity
4,500 lb
Motor HP
1.8 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101145
Zoro #
G1201829
UPC #
012748056058
Country of Origin
United States

Dimensions

Overall Length
15 in
Overall Width
15 in
Overall Height
4 13/16 in
Control Pendant Cord Length
10 ft
Included Rope Length
50 ft
Manufacturers Warranty Length
Limited Lifetime Electric 3 yr
Included Rope Dia.
1/4 in
Controller Cord Length
10 ft
Included Line Diameter
3/10 in
Mfr. Warranty Length
3 yr (Electrical); Limited Lifetime (Mechanical)
Line Length
50 ft

Details

Electric Winch Item
ATV/UTV Electric Winch
Winch Type
Pulling
Voltage Rating
12V DC
1st Layer Load Capacity
4,500 lb
Motor HP
1.8 hp
1st Layer Line Speed
13.8 fpm
Rope Material
Galvanized Steel Cable
Full Load Amps
208 A
Winch Gear Type
3-Stage Planetary
Item
ATV/UTV Electric Winch
Free Spooling Clutch Type
Rotating End Cap
Clutch Release
Yes
No Load Line Speed
16.3 fpm
Series
AXON 45RC
Winch Gear Ratio
235:1
Drum Capacity for 1/4 In. Cable
50 ft
Mechanical Brake
Yes
Pulley Block
No
Gear Ratio
235:1
Gear Type
Planetary
Controls
Handheld
Included Components
Brake, Steel Cable
Body Material
Stainless Steel
Includes Brake
Brake Included
Product Type
ATV/UTV Electric Winch
Operation
Pulling
Motor Horsepower
1 3/4 hp
Max Drum Capacity per Line Dia
50 ft per 1/4 in
Handle Attachment Type
Permanent
Maximum Pulling Capacity
4,500 lb
Maximum Current
208 A
Color
Black
Compatible Line
Wire Rope
Number of Gear Settings
3
Body Finish
Powder Coated
Resistance Properties
Corrosion Resistant, Waterproof
Operating Voltage
12V DC
Voltage
12V DC

Description

Electric Winch, 1st Layer Line Speed 13.8 fpm, 1st Layer Load Capacity 4,500 lb, Operating Voltage 12V DC, Motor Horsepower 1 3/4 hp, Maximum Current 208 A, Number of Gear Settings 3, Gear Ratio 235:1, Gear Type Planetary, Line Length 50 ft, Controls Handheld, Body Material Stainless Steel, Color Black, Compatible Line Wire Rope, Controller Cord Length 10 ft, Maximum Drum Capacity per Line Diameter 50 ft per 1/4 in, Handle Attachment Type Permanent, Included Components Brake, Steel Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.