This item is Discontinued.

Warn Electric Winch, 12VDC, 10000 lb. Line Pull 96810

Electric Winch, 12VDC, 10000 lb. Line Pull (Discontinued)

  • Mfr # 96810
  • Zoro # G7694027
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
96810
Zoro #
G7694027
UPC #
012748968108
Country of Origin
China

Dimensions

Control Pendant Cord Length
12 ft.
Included Rope Length
80 ft
Manufacturers Warranty Length
Limited Lifetime
Included Rope Dia.
3/8 in
Overall Length
20-13/16"
Overall Height
9-13/16"
Overall Width
6-5/16"

Details

Electric Winch Item
Electric Winch
Winch Type
Pulling
Voltage Rating
12VDC
1st Layer Load Capacity
10,000 lb
Motor HP
4.8
1st Layer Line Speed
2.3 fpm
Rope Material
Steel Cable
Full Load Amps
502
Winch Gear Type
3-Stage Planetary
Winch Gear Ratio
261:1
Full Load Line Speed
2.3 fpm
Series
VR
Drum Capacity for 5/16 In. Cable
80 ft.
Item
Electric Winch
Mechanical Brake
Yes
Free Spooling Clutch Type
Lever
No Load Line Speed
25.0 fpm
Clutch Release
Yes
Pulley Block
No
Clutch Type
Freespooling Lever Operated
Gear Type
3-Stage Planetary Gear
Gear Ratio
261:1

Description

Electric Winch, 1st Layer Line Speed 2.3 fpm, 1st Layer Load Capacity 10,000 lb, Gear Ratio 261:1, Gear Type 3-Stage Planetary Gear, Clutch Type Freespooling Lever Operated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.