Shop WARN

Winch

  • Mfr # 110250

  • Zoro # G523925030


product price:  $1,089.99
/ea
Free Shipping & Returns

Key Features

Body Finish
Powder Coated
Overall Length
15 in
Line Length
50 ft
Gear Ratio
239:1
Control Type
Wired Control
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
110250
Zoro #
G523925030
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
15 in
Line Length
50 ft
Maximum Line Diameter
46,026 in
Included Line Diameter
46,026 in
Maximum Line Length
50 ft
Mfr. Warranty Length
Limited Lifetime (Mechanical); 3 yr (Electrical)
Overall Width
4 19/32 in
Recommended Line Diameter
46,026 in
Overall Height
4 13/16 in

Details

Item
Winch
Body Finish
Powder Coated
Gear Ratio
239:1
Control Type
Wired Control
Controls
Handheld
Max Drum Capacity per Line Dia
50 ft per 1/4 in
Product Type
ATV/UTV Electric Winch
Number of Gear Settings
1
Compatible Line
Synthetic Rope
Color
Black
1st Layer Load Capacity
5,500 lb
Gear Type
Planetary
Resistance Properties
Corrosion Resistant, Waterproof
Includes Brake
Brake Included
Maximum Pulling Capacity
5,500 lb
Operation
Pulling
Included Components
Clutch Release, Hook, Synthetic Rope, Wiring Harness
Fully Wound Load Capacity
5,500 lb
Clutch Type
Free Spooling Clutch

Description

Winch, 1st Layer Load Capacity 5,500 lb, Fully Wound Load Capacity 5,500 lb, Operating Voltage 12V DC, Number of Gear Settings 1, Gear Ratio 239:1, Gear Type Planetary, Line Length 50 ft, Clutch Type Free Spooling Clutch, Control Type Wired Control, Controls Handheld, Color Black, Compatible Line Synthetic Rope, Maximum Drum Capacity per Line Diameter 50 ft per 1/4 in, Included Components Clutch Release, Hook, Synthetic Rope, Wiring Harness, Included Line Diameter 46,026 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.