This item is Discontinued.

Warner Extension Pole, Wood, 5 ft., PK12 10457

This item is Discontinued.

Warner

Extension Pole, Wood, 5 ft., PK12 (Discontinued)

Mfr # 10457
Zoro # G9072765
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10457
Zoro #
G9072765
UPC #
-
Country of Origin
United States

Dimensions

Overall Length (In.)
5"

Details

Material
Wood
Item
Extension Pole

Description

Wood Extension Pole,5Ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.