Shop WARNER

Bull Dog 6" Heavy Duty Floor Scraper, Steel Handle, 53 in7/8" overall length (not including blade)

  • Mfr # BD10360

  • Zoro # G9074250


product price:  $44.99
/ea
Sold in multiples of 2 for $89.98

Key Features

Blade Width
6"
Handle Material
Steel
Color
Black
Number of Pieces
1
Includes
Handle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BD10360
Zoro #
G9074250
UPC #
724281103600
Country of Origin
United States

Dimensions

Blade Width
6"
Height
3.75"
Width
6.375"
Length
56"

Details

Item
Floor Scraper,HD,49" Handle,PK2
Handle Material
Steel
Color
Black
Number of Pieces
1
Includes
Handle
Fits Utility Knives Stock No.
#794 Blade
Material
Metal
Product Type
Floor Scraper,HD,49" Handle,PK2

Description

Floor Scraper,HD,49 In. Handle,PK2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.