Shop WARNER
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
LED Light Tower
Mfr # P11300
Zoro # G424891717
product price:Â
$
2,940.99
/ea
Key Features
Overall Depth
42 in
Power Source
Corded
Frame Color
Yellow
Handle Style
Straight
Features
Can be used with Most Small Portable Generators, Improved Safety with Tip Over Switch, Automatic Shut Off, Portable, Quickly Packs for Easy Transport
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P11300
- Zoro #
- G424891717
- UPC #
- 724281113005
- Country of Origin
- United States
- Power Source
- Corded
- Frame Color
- Yellow
- Handle Style
- Straight
- Features
- Can be used with Most Small Portable Generators, Improved Safety with Tip Over Switch, Automatic Shut Off, Portable, Quickly Packs for Easy Transport
- Number of Lamp Heads
- 3
- Wattage
- 300 W
- Switch Type
- On/Off Switch
- Number of Brightness Levels
- 1
- For Location
- Outdoor
- Operating Voltage
- 120-277 AC
- Mount Type
- Cart
- Brightness Levels
- 52,500 lm
- Job Light Type
- Cart Light
- Maximum Brightness
- 52,500 lm
- IP Rating
- IP66
- Head Color
- Black
- Hazardous Location Specification
- Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group F, G
- Item
- LED Light Tower
- Mount Portability
- Wheels
Description
LED Light Tower, Power Source Corded, Battery Chemistry Not Applicable, Maximum Run Time Not Applicable, Maximum Brightness 52,500 lm, Number of Brightness Levels 1, Power Cord Length 7 1/2 ft, Operating Voltage 120-277 AC, Lighting Technology LED, Number of Lamp Heads 3, Mount Type Cart, Frame Color Yellow, Hazardous Location Specification Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group F, G, IP Rating IP66, Maximum Height Adjustment 9 ft, Adjustable Height Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.