Zoro Homepage

B-Track Linear Actuator, 12VDC, 600 lb., 6 In

  • Mfr # K2G10-12V-BR-06

  • Zoro # G4455832


product price: $1,024.99
/ea
Free Shipping & Returns

Key Features

Rated Load
600 lb
Stroke Length
6 in
Speed @ Rated Load
60 in/min
Duty Cycle
25 %
Voltage
12V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2G10-12V-BR-06
Zoro #
G4455832
UPC #
-
Country of Origin
China

Dimensions

Stroke Length
6 in
Retracted Length
12.32 in
Dimension B
1.13 in
Dimension D
0.5 in
Dimension G
6.1 in
Overall Width
3.08 in
Overall Height
5.86 in

Details

Item
Linear Actuator
Rated Load
600 lb
Speed @ Rated Load
60 in/min
Duty Cycle
25 %
Voltage
12V DC
Full Load Amps
25 A
Capacitor Included
No
Bearing Type
Double Ended Ball
Feedback Signal
No
Nut Material
Bronze
Enclosure Type
Totally Enclosed Non Ventilated
Max. Ambient Temp.
60 Degrees C/140 Degrees F
Housing Material
Aluminum
Standards
CE Listed
Screw Type
Acme
Mounting Type
Clevis
Finish
Powder Coated
Capacitor Required
No
Gear Case Type
Parallel Spur
Clutch Included
Yes
Thermal Protection
Automatic
Motor Type
Permanent Magnet
Drive System Type
Acme Screw
Seal Guide Material
Plastic
Gear Material
Aluminum
Gear Ratio
10:1
Series
K2
Load Capacity
3,000 lbf
Full Load Current
25 A
Includes Clutch
Clutch Included
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Includes Thermal Protection
Thermal Protection Included
Speed at No Load
1.72 in/sec
Includes Capacitor
Capacitor Not Included
Enclosure IP Rating
IP65/IP69K
Operating Temperature - Maximum
150 Degrees F
System of Measurement
Inch, Metric
Housing Finish
Powder Coated
Speed at Full Load
0.9 in/sec
Operating Temperature - Minimum
-20 Degrees F

Description

Linear Actuator, Motor Type Permanent Magnet, Voltage 12V DC, Nut Material Bronze, Load Capacity 3,000 lbf, Stroke Length 6 in, Speed at Full Load 0.9 in/sec, Duty Cycle 25 Percent, Full Load Current 25 A, Retracted Length 12.32 in, Gear Material Aluminum, Includes Capacitor Capacitor Not Included, Includes Clutch Clutch Included, Drive System Type Acme Screw, Motor Enclosure Design Totally Enclosed Non-Ventilated, Enclosure IP Rating IP65/IP69K, Housing Finish Powder Coated

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.