Shop WARNER
See all product information
Create Account
Plastic Mud Pan 3.8 in. H X 4.3 in. W X 13.88 in. L
- Mfr # 221
- Zoro # G823562270
product price:Â
$
8.99
/ea
Key Features
Length
13.88 in
Width (In.)
4.3 in
Height (In.)
3.8 in
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 221
- Zoro #
- G823562270
- UPC #
- 048661002216
- Country of Origin
- Viet Nam
- Item
- Mud Pan
- Material
- Plastic
Dimensions
- Length
- 13.88 in
- Width (In.)
- 4.3 in
- Height (In.)
- 3.8 in
Description
Economical plastic mud pan with two wiping blades is used for holding drywall compound or other materials. Made of chemical resistant plastic for easy cleanup, and fits 12 in. taping knives.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.