Shop WARNER

4" Flex Plastic Joint Knife

  • Mfr # 905

  • Zoro # G9072150


product price:  $1.59
/ea
Sold in multiples of 20 for $31.80

Key Features

Blade Width
4"
Blade Material
Plastic
Handle Material
Plastic
Color
Black
Includes
Handle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
905
Zoro #
G9072150
UPC #
048661009055
Country of Origin
United States

Dimensions

Blade Width
4"
Length
4.75"
Height
7.75"
Width
4"

Details

Item
Flex Putty Knife,4"
Blade Material
Plastic
Handle Material
Plastic
Color
Black
Includes
Handle
Number of Pieces
1
Application
Spreading tar;Spreading adhesives;Roof caulking;Applying wood putty
Product Type
Flex Putty Knife,4"
Material
Plastic

Description

Flex Putty Knife,4 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.