PROGRIP 1 in1/4" Stiff Chisel Putty Knife, .080"

  • Mfr # 90101

  • Zoro # G9073681


product price:  $6.49
/ea
Sold in multiples of 5 for $32.45

Key Features

Blade Width
1-1/4"
Includes
Handle
Color
Black
Number of Pieces
1
Application
Furniture stripping;Scraping putty;Scraping paint;Scraping adhesives
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
90101
Zoro #
G9073681
UPC #
048661901014
Country of Origin
United States

Dimensions

Blade Width
1-1/4"
Height
9"
Length
2.75"
Width
1.25"

Details

Item
Stiff Putty Knife,1-1/4"
Includes
Handle
Color
Black
Number of Pieces
1
Application
Furniture stripping;Scraping putty;Scraping paint;Scraping adhesives
Features
Strong chiseled edge for scraping;Ribbed finger grip for better handling while scraping;Comfortable soft grip ergonomic handle for extended usage periods;Professional quality tool;Full tang blade to prevent blade breakage;Tapered handle design making the tool easier to clean after usage
Product Type
Stiff Putty Knife,1-1/4"
Material
Plastic/Metal

Description

Stiff Putty Knife,1-1/4 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.