4" Wall Scraper Blades, Card of 5, (double hole)

  • Mfr # 695

  • Zoro # G9071861


product price:  $4.89
/ea
Sold in multiples of 10 for $48.90

Key Features

Material
Metal
Length
6"
Width
2.875"
Fits Utility Knives Stock No.
#690, #34690, #691 #693, #10907, #10908
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
695
Zoro #
G9071861
UPC #
048661006955
Country of Origin
United States

Dimensions

Length
6"
Width
2.875"
Overall Height
2.25"

Details

Item
Replacement Blades,4",5/Card
Material
Metal
Fits Utility Knives Stock No.
#690, #34690, #691 #693, #10907, #10908
Color
Silver

Description

Replacement Blades,4 In.,5/Card

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.