Warner
Scraper, 6", Bent, Threaded Handle
Mfr # 657
Zoro # G9071907
Sold in multiples of 10 for $162.90
$162.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 6"
- Blade Material Carbon Steel
- Includes Threaded Handle
- Number of Pieces 1
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Square, Alum, Black, 7 In, Graduations 8ths (DWHT46031)
- WARNER Paint Scraper, 2-1/2", 4-Edge (709)
- BIG ROC TOOLS Big Roc Tools AALL24 Aluminum Spirit Level 24 in. Laser Point (AALL24)
- BESSEY 18 in Bar Clamp, Steel Handle and 7 in Throat Depth (4800S-18)
- WARNER FLOOR SCRAPER BLADE 4 (19451)
- WARNER 4” SS Bent Pole Scraper w/Threaded Handle (10739)
- WARNER FLOOR SCRPR4"" W/48""HDLE (19440)
- WARNER Stuff Scraper, 3" (181)
- WARNER Full Putty Knife, Flex, 2" , Blade Material: Carbon Steel (628)
- WARNER PROGRIP® 6" Full Flex Joint Knife (90137)
- KRAFT TOOL Scraper, Stiff, 1-1/2", SS (DW025)
- Warner Drywall and Plastering Tools