Zoro Homepage

Scraper, Stiff, 3"

  • Mfr # 615

  • Zoro # G9071697


product price: $9.95
/ea
Sold in multiples of 5 for $49.75

Key Features

Blade Width
3"
Blade Material
Carbon Steel
Handle Material
Wood
Includes
Handle
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
615
Zoro #
G9071697
UPC #
048661006153
Country of Origin
United States

Dimensions

Blade Width
3"

Details

Item
Stiff Scraper,3"
Blade Material
Carbon Steel
Handle Material
Wood
Includes
Handle
Number of Pieces
1
Features
Strong chiseled edge for scraping;Hollow-ground, heat-treated and annealed blades for toughness;Full tang blade to prevent blade breakage;Hang hole to make stocking eay for retailers; Brass rivets and eyelets mechanically lock handle to blade so it can't come loose
Application
Furniture stripping;Scraping putty;Scraping paint;Scraping adhesives

Description

Stiff Scraper,3 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.