3" Square Notch Plastic Spreader

  • Mfr # 909

  • Zoro # G9072421


product price:  $1.15
/ea
Sold in multiples of 20 for $23.00

Key Features

Blade Width
3"
Blade Material
Plastic
Handle Material
Plastic
Includes
Handle
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
909
Zoro #
G9072421
UPC #
48661009093
Country of Origin
United States

Dimensions

Blade Width
3"
Height
4.75"
Width
3.125"
Length
7.5"

Details

Item
Spreader,3",Square Notch
Blade Material
Plastic
Handle Material
Plastic
Includes
Handle
Number of Pieces
1
Color
Black
Features
Affordable;Best for one-time use;Square-Notch for applying tile adhesive
Application
Setting tile
Product Type
Spreader,3",Square Notch
Material
Plastic

Description

Spreader,3 In.,Square Notch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.