Stainless Steel Taping Knife 1 in. H X 8.9 in. W X 10 in. L

  • Mfr # 6110920

  • Zoro # G015500448


product price:  $16.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6110920
Zoro #
G015500448
UPC #
048661619209
Country of Origin
Viet Nam

Description

Grip Material: Polypropylene *Length: 10 *Blade Material: Stainless Steel *Brand Name: Warner *Product Type: Taping Knife *Sub Brand: *Width: 8.9 *Material: Stainless Steel *Blade Type: Flexible *Height: 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.