This item is Discontinued.

Warnerpl Dunn 33405 4 x 5 ft. Paint Stopper Triple Coated Butyl Dropcloth 33405

Dunn 33405 4 x 5 ft. Paint Stopper Triple Coated Butyl Dropcloth (Discontinued)

  • Mfr # 33405
  • Zoro # G704125693
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33405
Zoro #
G704125693
UPC #
662853334055
Country of Origin
China

Description

Fast and easy to protect paint areas from costly splatters and drips. Triple Coated Butyl III.

Features
  • Absorbs, Traps, Protects.
  • White Triple Butyl Coated.
  • Superior durability and quality.
  • Size - 4 x 5 ft.
  • Dimension - 60 x 48 x 48 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.