70in. X 92in. Queen Or Full Banana Bags Mattress Bag CB-70

  • Mfr # CB-70

  • Zoro # G403726887


product price:  $34.49
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CB-70
Zoro #
G403726887
UPC #
42351422100
Country of Origin
China

Description

  • Mattress bag
  • Heavy weight
  • Protects against moisture, dust, bugs and spiders
  • Great for moving and mini warehouses
  • See through protection in attics, basements, garages and storage areas
  • Handy for storing furniture or protecting heavy items
  • Heavy weight 2 mil plastic
  • Resists tears
  • Queen or full size
  • Length: 1.5
  • Width: 15
  • Height: 8.75
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.