This item is Discontinued.

Warson Work Boots, Plain, Men, 6.5, M, 6inH, PR R4239

Work Boots, Plain, Men, 6.5, M, 6inH, PR (Discontinued)

  • Mfr # R4239
  • Zoro # G9105643
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R4239
Zoro #
G9105643
UPC #
690774069466
Country of Origin
China

Dimensions

Size
6-1/2
Footwear Width
M
Heel Height
Less Than 1/2 in
Height
6 in

Details

Color
Black
Gender
Men's
Toe Type
Plain
Footwear Style
6 in Work Boot
Insulated
No
Waterproof
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.67
Mark II Slip Test Results- Dairy Tile Wet
0.88
Oil Resisting Sole
Yes
Conductive
No
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Upper Boot Material
All Leather
Footwear Sole Pattern
Textured
Outsole Material
Rubber
Completely Non Metallic
No
Standards
ASTM F2413-05
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Dry
0.94
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.68
Style Number
R4239
Midsole Material
EVA
Static Dissipative
No
Upper Material Description
Full Grain Leather
Item
Work Boot
Puncture Resistant Insole
No
Footwear Closure Type
Lace Up
Wide Toe Cap
No
Non-Marking Sole
No
Insole System
Full Sock
Metal Chip Resisting Sole
No
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Waterproof Type
Bootie
Max. Heat Rating
Not Rated
Electrical Hazard Rated
No
Ninety Degree Heel
No
CSA Footwear Standard
Not Specified
Liner Material
Nylon
Footwear Construction Type
Cemented
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Resists
Impact/Compression
Upper Material
Leather
Safety Criteria
Plain Toe, Best Slip-Resistance, Oil-Resistant Sole, Waterproof, Non-Marking Upper, Flat Heel
Non-Marking Upper
Yes
Slip Resistant
Yes
Metatarsal Guard
No
Upper Color
Black
Metatarsal Guard Style
None
Series
R4239
Heel Style
Flat Heel
Heat Resistant
No
Manufacturers Suggested Sole Slip Rating
Best
Toe Shape
Round

Description

Work Boot, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole No, Color Black, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number R4239, Insulated No, Manufacturers Suggested Sole Slip Rating Best, Metal Chip Resisting Sole No, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.