
Hanger, Conduit; Pipe Use, Steel
Mfr # 2003-D
Zoro # G105310230
product price: $2.19
/eaSold in multiples of 25 for $54.75
Key Features
Material
Steel
For Use With
Conduit; Pipe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2003-D
Zoro #
G105310230
UPC #
822743622574
Country of Origin
China
Details
Item
Hanger
Material
Steel
For Use With
Conduit; Pipe
Description
The side beam connector is designed to mount onto a steel beam or joist and is used in conjunction with threaded rod. It has a threaded hole to accept 3/8 in threaded rod allowing various types of pipe hangers to be threaded on to the opposite end of the rod.
- • Used to mount threaded rod.
- • Side beam connector mounts onto a steel beam or joist.
- • Ceiling plates can be mounted to most flat surfaces.
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.