Shop WARWOOD TOOL
See all product information
Create Account
Picks
- Mfr # 3031
- Zoro # G724161992
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Replaceable Handle
Yes
Length
25 in
Pick Width
1 3/8 in
Heat-Treated
Yes
Pick Length
12 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3031
- Zoro #
- G724161992
- UPC #
- 810079920327
- Country of Origin
- United States
Dimensions
- Length
- 25 in
- Pick Width
- 1 3/8 in
- Pick Length
- 12 1/2 in
- Adze Length
- 12 1/2 in
- Handle Length
- 36 in
- Adze Width
- 1 2/5 in
- Head Length
- 25 in
- Overall Length
- 25 in
- Fits Chest Size
- Drop-Forged, Carbon Steel Head
Details
- Item
- Pick
- Replaceable Handle
- Yes
- Heat-Treated
- Yes
- Head Material
- Carbon Steel
- Product Type
- Pick Mattock
- Standards
- AREMA Plan #1
- Handle Material
- American Hickory Slip
- Grip Material
- Proprietary Safety Grip
- Head Finish
- Warwood Blue
- Includes Handle
- Yes
- Features
- Drop-Forged, Carbon Steel Head
- Head Weight
- 7 lb
Description
Pick, Product Type Pick Mattock, Head Material Carbon Steel, Head Weight 7 lb, Adze Length 12 1/2 in, Adze Width 1 2/5 in, Pick Length 12 1/2 in, Pick Width 1 3/8 in, Axe Length Not Applicable, Axe Width Not Applicable, Head Length 25 in, Handle Material American Hickory Slip, Handle Length 36 in, Overall Length 25 in, Heat-Treated Yes, Grip Material Proprietary Safety Grip, Includes Handle Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.