Shop VEVOR
See all product information
Create Account
Electric Wire Stripping Machine Copper Cable Stripper 0.06''-1.57'' Visual
- Mfr # BXJDD750
- Zoro # G623372376
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Width
14.38 in
Voltage
110 VAC
Material
Cast Aluminum
Height
16.74 in
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BXJDD750
- Zoro #
- G623372376
- UPC #
- 840281567461
- Country of Origin
- China
Dimensions
- Width
- 14.38 in
- Height
- 16.74 in
- Overall Length
- 21.66 in
Details
- Item
- Stripping Machine
- Voltage
- 110 VAC
- Material
- Cast Aluminum
- Hz
- 60 Hz
- Power
- 750 W
- Wire Gauge
- 0.06-1.57 in (1.5-40 mm)
Description
VEVOR Automatic Wire Stripping Machine, 0.06''-1.57'' Electric Motorized Cable Stripper, 750 W, 98 ft/min Wire Peeler with Visible Stripping Depth Reference, 10 Channels for Scrap Copper Recycling Solid Cast Aluminum Structure 10 Stripping Channels Double Adjustable Knobs Upgraded Constructure Complete Accessories Wide Uses Wire Gauge Range: 0.06-1.57 in / 1.5-40 mm,Item Size (L x W x H): 18.9 x 11.8 x 14.9 in / 480 x 300 x 380 mm,Model: BXJDD750,Rated Power: 750 W,Material: Cast Aluminum,Voltage & Frequency: AC 110 V / 60 Hz,Item Weight: 53.6 lbs / 24.3 kg
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.