Sledge Hammer, 36 in L, Hickory Handle
- Mfr # 53451
- Zoro # G206581928
product price:Â
$
173.85
/ea
Free Shipping & Returns
Key Features
Hammer Type
Double Face Sledge
Overall Length
36 in
Head Weight
12 lb
Face Shape
Round
Features
The Grade B Alloy Double Face Sledge Features Hand-Ground Evenly Contoured Striking Faces and is Made in Four Different Weights for a Range of Applications
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53451
- Zoro #
- G206581928
- UPC #
- 810079923175
- Country of Origin
- United States
- Hammer Type
- Double Face Sledge
- Head Weight
- 12 lb
- Face Shape
- Round
- Features
- The Grade B Alloy Double Face Sledge Features Hand-Ground Evenly Contoured Striking Faces and is Made in Four Different Weights for a Range of Applications
- Grip Style
- Plain
- Head Material
- Grade B Alloy Steel
- Handle Material
- Hickory
- Item
- Sledge Hammer
- Face Material
- Steel
- Handle Finish
- Lacquer
- Double Faced
- Yes
- Standards
- AREMA Certified, AREMA Plan #13-08
Dimensions
- Overall Length
- 36 in
- Face Diameter
- 2 5/8 in
- Handle Length
- 36 in
- Wire Rope Length
- 36 in
- Length
- 36 in
- Fits Chest Size
- The Grade B Alloy Double Face Sledge Features Hand-Ground Evenly Contoured Striking Faces and is Made in Four Different Weights for a Range of Applications
Description
Sledge Hammer, Hammer Type Double Face Sledge, Handle Material Hickory, Head Material Grade B Alloy Steel, Head Weight 12 lb, Face Diameter 2 5/8 in, Overall Length 36 in, Handle Length 36 in, Grip Style Plain, Face Shape Round, Double Faced Yes, Face Material Steel, Features The Grade B Alloy Double Face Sledge Features Hand-Ground Evenly Contoured Striking Faces and is Made in Four Different Weights for a Range of Applications, Handle Finish Lacquer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.