Shop WASH-N-GO

Freestanding Mount, Green, Two-Level Fountain, Bottle Filler, Hand Wash Basin

  • Mfr # GWQ85-SO

  • Zoro # G3197806


product price: 
$
7,349.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
52 in
Overall Width
48 in
Color
Green
Type
Two-Level Fountain, Bottle Filler
Standards
ANSI A117.1, NSF/ANSI/CAN 61, Public Law 111-380 (Lead-Free)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GWQ85-SO
Zoro #
G3197806
UPC #
883232142942
Country of Origin
Mexico

Dimensions

Overall Height
52 in
Overall Width
48 in
Overall Depth
14 1/2 in
Manufacturer Warranty Length
1 yr
Drain Outside Diameter
1 1/4 in
Basin Depth
6 1/2 in
Mounting Hole Diameter
5/8 in
Basin Width
12 in, 14 1/2 in
Inlet Pipe Size
1/2 in
Width
48 in

Details

Color
Green
Type
Two-Level Fountain, Bottle Filler
Item
Drinking Fountain with Bottle Filler and Hand Wash Basin
Standards
ANSI A117.1, NSF/ANSI/CAN 61, Public Law 111-380 (Lead-Free)
ADA Compliant
ADA Compliant
Includes
(100) Mesh Inlet Strainer, (6) AA Battery Pack, Laminar Flow Spout
Mounting Type
Freestanding
Includes Pet Bowl
Pet Bowl Not Included
Basin Material
Stainless Steel
Station Type
Bottle Filling Dispenser, Single Fountain
Corrosion Resistant
Yes
Housing Color
Green
Housing Material
Stainless Steel
Minimum Supply Line Pressure
20 psig
Bubbler Material
Stainless Steel
Refrigeration
Non-Refrigerated
Inlet Connection Type
NPT
Maximum Flow Rate
0.5 gpm
Scratch Resistant
Yes
Includes Water Filter
Water Filter Not Included
Maximum Constant Stream Pressure
105 psig
Minimum Constant Stream Pressure
20 psig
Features
Access Door for Easy Maintenance, J-Spout Sensor Faucet, Deep Round Hand Wash Bowl, Multi-Stream Laminar Flow to Reduce Splashing
Environment
Outdoor
Housing Finish
Powder Coated
Vandal Resistant
Vandal Resistant
Fountain Actuation
Sensor
Number of Mounting Holes
4
Inlet Connection Gender
Male
Bi-Level Field Adjustable
Not Bi-Level Field Adjustable
Number of Bubblers
1
Vandal Resistant Features
Vandal Resistant Access Cover
Bottle Dispenser Actuation
Sensor
Operating Voltage
9V DC

Description

Drinking Fountain with Bottle Filler and Hand Wash Basin, Station Type Bottle Filling Dispenser, Single Fountain, Fountain Actuation Sensor, Bottle Dispenser Actuation Sensor, Includes Water Filter Water Filter Not Included, ADA Compliant ADA Compliant, Cooling Capacity Not Applicable, Housing Color Green, Housing Finish Powder Coated, Overall Height 52 in, Overall Depth 14 1/2 in, Overall Width 48 in, Mounting Location Water Fountain, Bi-Level Field Adjustable Not Bi-Level Field Adjustable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews