Shop HOMEROOTS
See all product information
Create Account
10in X 33in Gold Stainless Steel Undermount Kitchen Sink
- Mfr # 719941
- Zoro # G123440353
product price:Â
$
539.99
/ea
Free Shipping & Returns
Key Features
Finish
Brass
Body Material
Stainless Steel
Bowl Depth
18 in
Includes
no
Overall Width
33 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 719941
- Zoro #
- G123440353
- UPC #
- -
- Country of Origin
- China
- Finish
- Brass
- Body Material
- Stainless Steel
- Includes
- no
- Number of Holes
- 1
- Item
- Kitchen & Utility Sinks
- Commercial / Residential
- Commercial
- Color
- Gold
Dimensions
- Bowl Depth
- 18 in
- Overall Width
- 33 in
- Overall Length
- 10 in
Description
The 10-inch x 33-inch gold stainless steel undermount kitchen sink seamlessly blends modern aesthetics with practical functionality. Its stunning gold finish adds a touch of luxury to any kitchen space while ensuring durability through scratch, stain, rust, heat, and fade resistance. This undermount design provides a smooth transition from countertop to sink, making cleaning and maintenance effortless. Crafted from high-quality stainless steel, this kitchen sink promises long-lasting performance and elegance for your culinary needs. Elevate your kitchen decor with this stylish and resilient sink that embodies both beauty and strength. Perfect for contemporary homes, it serves as a focal point, enhancing the overall charm of your kitchen setup. 10.00-inch h x 33.00-inch w x 18.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.