This item is Discontinued.

Wash+Out Eye Rinse Cup: Screws onto a Water Bottle, Comfortable & Easy-to-Use First Aid Eye Care, 10PK 5001-10

Eye Rinse Cup: Screws onto a Water Bottle, Comfortable & Easy-to-Use First Aid Eye Care, 10PK (Discontinued)

  • Mfr # 5001-10
  • Zoro # G715446398
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5001-10
Zoro #
G715446398
UPC #
810229027425
Country of Origin
United States

Description

Introducing the Wash+Out Eye Rinse Cup, the ultimate solution for refreshing and cleaning your eyes. Whether you're dealing with dirt, dust, allergens, or simply want to soothe tired eyes, this innovative eye rinse cup is designed to provide comfort, efficiency, and safety. Perfect for households, workplaces, and travel, the Wash+Out Eye Rinse Cup is a must-have in your eye care arsenal.The Wash+Out Eye Rinse Cup stands out with its unique design and functionality. Made from high-quality, durable materials, this eye rinse cup SCREWS ONTO MOST WATER BOTTLES and ensures a snug fit making eye washing a hassle-free experience. Whether you're a busy professional, an outdoor enthusiast, or someone who spends long hours in front of screens, the Wash+Out Eye Rinse Cup offers the relief and care your eyes need.


  • Screws Onto Most Water Bottles: The simple design fits on most typical water bottles
  • Comfortable Fit: The ergonomic design ensures a snug and comfortable fit over your eye.
  • Easy to Clean: Designed for easy cleaning, the Wash+Out Eye Rinse Cup is reusable and hygienic.
  • One Size Fits Most: Suitable for all family members, making it a versatile addition to your eye care routine.
  • High-Quality Material: Made from durable, safe materials for long-lasting use. Reusable
  • Portable and Travel-Friendly: Compact and lightweight, perfect for use at home, office, or on the go. Store them in First Aid kits, glove box, travel bags, tool bags, back packs and sports bags.
  • Effective Relief: Provides quick and effective relief from dirt, dust, allergens, and eye strain.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.