Zoro Homepage

2-in-1 Camera Gutter Mount, for Google Nest Cam Battery, and Compatible Solar Panel, White

  • Mfr # NestCamOutGutterWhtUS

  • Zoro # G809978903


product price: $22.99
/ea

Key Features

Height
2.05 in.
Color
White
Material
Metal, Plastic
Width
4.09 in.
Length
5.47 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NestCamOutGutterWhtUS
Zoro #
G809978903
UPC #
-
Country of Origin
China

Dimensions

Height
2.05 in.
Width
4.09 in.
Length
5.47 in.

Details

Item
Camera Gutter Mount
Color
White
Material
Metal, Plastic
Installation
No-Drill
Compatible With
Google Nest Cam (Battery) and Compatible Solar Panel

Description

Compatibility, designed exclusively for google nest cam outdoor battery and Wasserstein nest cam solar panel. 2-in-1 mounting, unique mounting design and solar panel mounting brackets allow you to securely attach your nest cam and solar panel together. Elevated viewing angle, the latest in nest home security accessories gives you a better viewing angle, and more direct sunlight for your solar panel. Easy installation, no drilling required for this nest cam battery mount, simply clamp it onto your gutter and adjust it to your preference. Built to last, built from premium high-grade materials to withstand varying outdoor weather conditions, keeping your nest cam outdoor battery and solar panel protected from the elements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.