Doorbell Horizontal Adjustable Mount, for Google Nest Doorbell battery, Made for Google Nest
- Mfr # NestDB2HorMtBlkUSA
- Zoro # G409978921
product price:Â
$
14.69
/ea
Key Features
Height
1.54 in.
Color
Black
Material
Plastic
Width
1.65 in.
Length
5.91 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NestDB2HorMtBlkUSA
- Zoro #
- G409978921
- UPC #
- -
- Country of Origin
- China
- Item
- Doorbell Mount
- Color
- Black
- Material
- Plastic
- Horizontal Adjustment
- From 35° to 55°
- Compatible With
- Google Nest Doorbell (battery)
Dimensions
- Height
- 1.54 in.
- Width
- 1.65 in.
- Length
- 5.91 in.
Description
Improve viewing angles, the Wasserstein horizontal adjustable mount improves the viewing angles of your nest doorbell. Adjustable mount, the mount can be horizontally adjusted from 35Deg to 55Deg to achieve your desired viewing angle. Built for outdoors, the mount is made of rugged materials which can withstand harsh weather conditions. Hassle-free installation, the box includes the toolkit and easy-to-follow instructions for an installation within minutes. Made for google, designed and manufactured by Google's leading accessory partner, the Wasserstein horizontal adjustable mount has passed the made for google certification to ensure compatibility with google nest devices.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.