3-in-1 Floodlight, Charger, and Mount, for Google Nest Cam Outdoor / Indoor, Battery
- Mfr # NestOut2FldLightWhtUSAN
- Zoro # G309955343
product price:Â
$
70.15
/ea
Key Features
Coverage
Up to 33ft away
Wide Range - Vehicle Lighting
Up to 33ft away
Width
8.19 in
Fixture Length
11.89 in.
Lumens
2400 Lumens
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NestOut2FldLightWhtUSAN
- Zoro #
- G309955343
- UPC #
- -
- Country of Origin
- China
- Coverage
- Up to 33ft away
- Wide Range - Vehicle Lighting
- Up to 33ft away
- Lumens
- 2400 Lumens
- IP Rating
- IP65
- Used For
- Google Nest Cam Outdoor or Indoor, Battery
- Fixture Housing Material
- Plastic
- Material
- Plastic
- Item
- Floodlight
- Color
- White
Dimensions
- Width
- 8.19 in
- Fixture Length
- 11.89 in.
- Fixture Height
- 4.61 in.
Description
Multi-functional floodlight, the Wasserstein 3-in-1 floodlight secures your nest cam battery in place, continuously powers your camera and provides a bright floodlight to illuminate your surroundings at night. Enhanced visibility, the Wasserstein floodlight for nest cam battery provides 2,400 lumens wide-angle led lighting that allows you to monitor low-light areas. Motion activated, the built-in light intensity sensor and motion sensor ensures that the light will only turn on in the dark when motion is detected from up to 33 ft away. Built for outdoors, the Wasserstein floodlight has a weatherproof ip65 rating and is built with high-grade rugged material to withstand harsh weather conditions. Made for google, designed and manufactured by Google's leading accessory partner, the Wasserstein floodlight has passed the made for google certification to ensure compatibility with google nest devices. Easy to install, this flood light for nest cam battery is easy to install on any junction box in your home; just follow the simple instructions included in the box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.